

LOCTITE
LOCTITE
1255058
LOCTITE LOCTITE
Description
1255058 TAPER DISPENSE NEEDLE ; 27G 5"SS HELIX 1000EA/PAK
Stainless Steel Dispense Tip; Size 27 Gauge | 1/2 IN; For Adhesive Dispenser
Part #
1255058
BDI #
1055279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/1255058/p/1055279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.151
EAN
0079340987579
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
27 Gauge | 1/2 IN
Other Features
Light Gray Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1255058
Weight / LBS
0.331
Long Description
Stainless Steel Dispense Tip; Size 27 Gauge | 1/2 IN; For Adhesive Dispenser