https://www.bdiexpress.com/medias/INDLOCACSRYX-NZL-MIX-TPRD-TIP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Nzh8aW1hZ2UvanBlZ3xhRFZqTDJneVpDOHhNRFUxTnpFNE5EZzJPRE00TWk5SlRrUk1UME5CUTFOU1dWaGZUbHBNWDAxSldGOVVVRkpFWDFSSlVGOHpNREI0TXpBd0xtcHdad3xmZTFkN2JhNzQ5M2ZmNWMyY2M0MjQxNTFlYzA0ZGExYjNlMzQ0N2RkNjE2MDljMzBiNWJjNTk3YTFlNTY1ZTY0
1055324
Chemical Accessories
LOCTITE
LOCTITE
1329200
LOCTITE LOCTITE
Description
1329200 STATIC MIXING NOZZLE ; S STYLE 10:1 MIX RATIO NON RETURNABLE
Mix Nozzle; Size 50 Ml | 3.2 MM ID X 3 IN L; For Epoxy and Other Two Part Adhesive Dispenser
Part #
1329200
BDI #
1055324
Details
259.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/1329200/p/1055324
Your Price
$ 259.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.2
Product Group - BDI
C00104
Product Name
Nozzle
Product Description
Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
50 Ml | 3.2 MM ID X 3 IN L
Other Features
Tapered Tip | 16 Elements | 4:1 and 10:1 Mix Ratio | Fits B Style Cartridge
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1329200
Weight / LBS
0.441
Long Description
Mix Nozzle; Size 50 Ml | 3.2 MM ID X 3 IN L; For Epoxy and Other Two Part Adhesive Dispenser