Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

224019 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055776-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyOHxpbWFnZS9qcGVnfGFEZ3hMMmcyTkM4eE1EVTJNRGszTWpneE5qUXhOQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVGMzTmw4ek1EQjRNekF3TG1wd1p3fGZkZTU1Mjg1M2Q0ZDRlZTAwYzJkZjhjNDkwYmYwYWExMThlY2Y3NGFlYjU1NzY4MGYxZjY1ZjQxNDYwMWFmOWI
1055776 Chemical Accessories 

LOCTITE LOCTITE

224019

Description

224019 NOZZLE ASSY ; 0.035" ID ORFICE

Bayonet Nozzle Assembly; Size 0.035 IN DIA; For Adhesive Dispenser

Part #

224019

BDI #
1055776

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
40141731
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name
Nozzle Assembly
Product Description
Bayonet Nozzle Assembly
Application
Adhesive Dispenser
Size if applicable
0.035 IN DIA
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Assembly
Keyword String
Nozzle
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
986035
Weight / LBS
0.11
Long Description
Bayonet Nozzle Assembly; Size 0.035 IN DIA; For Adhesive Dispenser