https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-HLTHD-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyMzR8aW1hZ2UvanBlZ3xhRGM0TDJoa1pDOHhNRFUxTnpJeE56WXdNell4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYMGhNVkVoRVh6RmZNekF3ZURNd01DNXFjR2N8YTcyOGM4OGRmYWIyMjZlNGY5NzExOTMwNGQ4OTM3NmI3MzA3ZTBhYjhkNTA0OWFlMzUxZWRiMzY0ZDUwYzdmZA
LOCTITE
LOCTITE
542206
LOCTITE LOCTITE
Description
542206 TAPER DISPENSE NEEDLE ; 23GA 1" SS ORANGE 50EA/PAK
Stainless Steel Dispense Tip; Size 23 Gauge | 1 IN; For Adhesive Dispenser
Part #
542206
BDI #
1056530
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/542206/p/1056530
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.014
EAN
0079340982307
Product Group - BDI
C00104
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
23 Gauge | 1 IN
Other Features
Orange Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98230
Weight / LBS
0.031
Long Description
Stainless Steel Dispense Tip; Size 23 Gauge | 1 IN; For Adhesive Dispenser