https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-45DEG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NTl8aW1hZ2UvanBlZ3xhR1UxTDJnMk9TOHhNRFUxTnpNM05ERXdNelU0TWk5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYelExUkVWSFh6TXdNSGd6TURBdWFuQm58ZjUxZTI5Yjk3ZTcwMTY3Yjg0ZWFhMGU0OGUwMjdmZDQ1MjZlOTk0NDNlMDUyYTBlNTE0YWM2ZjhkOWU3MDU4Mg
LOCTITE
LOCTITE
542209
LOCTITE LOCTITE
Description
542209 TAPER DISPENSE NEEDLE ; 15GA 45DEG 0.5" AMB 50EA/PAK
Stainless Steel Dispense Tip; Size 15 Gauge | 45 Deg by 1/2 IN; For Adhesive Dispenser
Part #
542209
BDI #
1056532
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/542209/p/1056532
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.025
EAN
0079340982406
Product Group - BDI
C00104
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
15 Gauge | 45 Deg by 1/2 IN
Other Features
Amber Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98240
Weight / LBS
0.055
Long Description
Stainless Steel Dispense Tip; Size 15 Gauge | 45 Deg by 1/2 IN; For Adhesive Dispenser