https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-HLTHD-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3MDR8aW1hZ2UvanBlZ3xhRFZtTDJnMllTOHhNRFUxTnpNM05qRTJOemsyTmk5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYMGhNVkVoRVh6SmZNekF3ZURNd01DNXFjR2N8NGEyZGNiNDc1OGJjMjBiYjQwMjJhN2YyYWU2M2U0NzI3YjY2MDM4YzY0MjA3NGJiY2M0ODI4MmU0NDdjOTAzYg
LOCTITE
LOCTITE
570570
LOCTITE LOCTITE
Description
570570 TAPER DISPENSE NEEDLE ; 22GA 1.5 SS BLUE 50EA/PAK
Stainless Steel Dispense Tip; Size 22 Gauge | 1-1/2 IN; For Adhesive Dispenser
Part #
570570
BDI #
1056566
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/570570/p/1056566
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.014
EAN
0079340981737
Product Group - BDI
C00104
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
22 Gauge | 1-1/2 IN
Other Features
Blue Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98173
Weight / LBS
0.031
Long Description
Stainless Steel Dispense Tip; Size 22 Gauge | 1-1/2 IN; For Adhesive Dispenser