

LOCTITE
LOCTITE
570602
LOCTITE LOCTITE
Description
98236 TAPER DISPENSE NEEDLE ; 14GA S/S 45 DEG BENT (50) NON RETURNABLE
Stainless Steel Dispense Tip; Size 14 Gauge | 45 Deg by 1/2 IN; For Adhesive Dispenser
Part #
570602
BDI #
1056589
Details
93.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Chemical-Accessories/570602/p/1056589
Your Price
$ 93.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.01
EAN
0079340982369
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
14 Gauge | 45 Deg by 1/2 IN
Other Features
White Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98236
Weight / LBS
0.035
Long Description
Stainless Steel Dispense Tip; Size 14 Gauge | 45 Deg by 1/2 IN; For Adhesive Dispenser