https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-HLTHD-HLF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzN8aW1hZ2UvanBlZ3xhRFUyTDJnd1pTOHhNRFUxTnpNM05UVTNPREUwTWk5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYMGhNVkVoRVgwaE1SbDh6TURCNE16QXdMbXB3Wnd8YzdhNWVjODllMDA3NDE1NjdiNmQyY2MxODZjZTNlY2FiMTIzMjFjOWQ1NTUzYjQ5MzYyMWQxYjM1NGY3MWFkOQ
LOCTITE
LOCTITE
600976
LOCTITE LOCTITE
Description
600976 TAPER DISPENSE NEEDLE ; 18GA HELIX 1/2"SS 1000EA/PAK
Stainless Steel Dispense Tip; Size 18 Gauge | 1/2 IN; For Adhesive Dispenser
Part #
600976
BDI #
1056658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/600976/p/1056658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.907
EAN
0079340983991
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
18 Gauge | 1/2 IN
Other Features
Green Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98399
Weight / LBS
2
Long Description
Stainless Steel Dispense Tip; Size 18 Gauge | 1/2 IN; For Adhesive Dispenser