Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

601001 https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-HLTHD-HLF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQxMzN8aW1hZ2UvanBlZ3xhRFUyTDJnd1pTOHhNRFUxTnpNM05UVTNPREUwTWk5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYMGhNVkVoRVgwaE1SbDh6TURCNE16QXdMbXB3Wnd8YzdhNWVjODllMDA3NDE1NjdiNmQyY2MxODZjZTNlY2FiMTIzMjFjOWQ1NTUzYjQ5MzYyMWQxYjM1NGY3MWFkOQ
1056664 Chemical Accessories 

LOCTITE LOCTITE

601001

Description

601001 TAPER DISPENSE NEEDLE ; 25GA HELIX 1/2"SS 1000EA/PAK

Stainless Steel Dispense Tip; Size 25 Gauge | 1/2 IN; For Adhesive Dispenser

Part #

601001

BDI #
1056664

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
40141743
Weight / Kilogram
0.906
EAN
0079340984059
Product Group - BDI
G00190
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
25 Gauge | 1/2 IN
Other Features
Red Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98405
Weight / LBS
2
Long Description
Stainless Steel Dispense Tip; Size 25 Gauge | 1/2 IN; For Adhesive Dispenser