https://www.bdiexpress.com/medias/INDLOCACSRYX-DSPTIP-SS-90DEG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjczNDd8aW1hZ2UvanBlZ3xhRGsyTDJnM055OHhNRFUxTnpNM05qVXlPRFF4TkM5SlRrUk1UME5CUTFOU1dWaGZSRk5RVkVsUVgxTlRYemt3UkVWSFh6TXdNSGd6TURBdWFuQm58NjRhZjI4NjBlMWQ5MmQxZjI4NjQxNzRlNDc5MDY1MjUyMWM2YWViNjEwN2RkODAxMzM5OGE1NmNkMWFkNjY3OA
LOCTITE
LOCTITE
98266
LOCTITE LOCTITE
Description
98266 DISPENSE NEEDLE ; POR 50/PAK
Stainless Steel Dispense Tip; Size 25 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser
Part #
98266
BDI #
1056557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Chemical-Accessories/98266/p/1056557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
EAN
0079340982666
Product Group - BDI
C00104
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
25 Gauge | 90 Deg by 1/2 IN
Other Features
Red Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98266
Weight / LBS
0.031
Long Description
Stainless Steel Dispense Tip; Size 25 Gauge | 90 Deg by 1/2 IN; For Adhesive Dispenser