

PFERD
PFERD
89400
PFERD PFERD
Description
89400 COUNTER DUSTER ; 8"LX2-1/2" TRIM BLK TAMPICO PLSTC 12/BX
Brush and Broom; 8" Block Length; Plastic Block Material; 2-1/2" Bristle Length; Black Tampico Bristle Material; 8" Brush Length; Black Color; 8" Overall Nominal Length; 1 EA Quantity; Counter Brush Type; For Coarse Sweeping, General Purpose Application; Pferd
Part #
89400
BDI #
24890905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/89400/p/24890905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121801
Weight / Kilogram
0.239
EAN
0697986894008
Product Group - BDI
G00210
Noun
Brush and Broom
Manufacturer Item Number
410-89400
Product Detail
Brush and Broom
Product Specification
8" Block Length; Plastic Block Material; 2-1/2" Bristle Length; Black Tampico Bristle Material; 8" Brush Length; Black Color; 8" Overall Nominal Length; 1 EA Quantity; Counter Brush Type; For Coarse Sweeping, General Purpose Application
Long Description
Brush and Broom; 8" Block Length; Plastic Block Material; 2-1/2" Bristle Length; Black Tampico Bristle Material; 8" Brush Length; Black Color; 8" Overall Nominal Length; 1 EA Quantity; Counter Brush Type; For Coarse Sweeping, General Purpose Application; Pferd