Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

06301 https://www.bdiexpress.com/medias/INDLPSCLNRXX-GP-06301-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDZ8aW1hZ2UvanBlZ3xhREZoTDJneU15OHhNRGN4TVRJNU5EWTNNamt5Tmk5SlRrUk1VRk5EVEU1U1dGaGZSMUJmTURZek1ERmZRMDVmTXpBd2VETXdNQzVxY0djfDliZjljYzc4NjU4ZWFiYWI4ZDBlZmMyYzc3ZGRhZDQwMTc0ZWFkM2ZiOTIwZWQ0M2UyZjk5YTdjMTZiNDIyMDY
600219 General Purpose Cleaners 

LPS LPS

06301

Description

06301 ELECTRICAL CLEANER ; 1GAL T-91 4/CS

General Purpose Cleaner; Degreaser; Multi Purpose; Can; Liquid; Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool; Clear; 1 Gal Container Size

Part #

06301

BDI #
600219

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
17.24
EAN
0078827063010
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Can
Texture
Liquid
Application
Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool
Manufacturer's Description
T-91 Non-Solvent Degreaser
Color
Clear
Container Size value And um
1 Gal
Substrate Material
Metal | Concrete
Odor
Detergent
Conformance to Certificate
CFIA | NSF A1 | USDA
Other Features
Biodegradable | Non Flammable | Removes Grease - Oil
Net Weight
128 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
06301
Weight / LBS
9.5
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Can; Liquid; Bilge | Compressor | Dip Tank | Drill Press | Engine | Floor | Fork Lift | Basin Style Part Washer | Machinery | Marine | Tank | Tool; Clear; 1 Gal Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh