Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ECO COMPLEX BLUE 20L https://www.bdiexpress.com/medias/INDCRCCLNRXX-20123-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzZ8aW1hZ2UvanBlZ3xhRE0xTDJobE55ODVPRE0wTlRJeE5Ua3hPRE00TDBsT1JFTlNRME5NVGxKWVdGOHlNREV5TTE4ek1EQjRNekF3TG1wd1p3fDkxMjRhZmEwODE1MzdjMmRlNWNiZDcyOTE2M2M2OGI4MmU1NTUxMmYwMDNhMzVlNDIwMjkwMDc0Zjc1Mjk2YTM
15066109 General Purpose Cleaners 

CRC CRC

ECO COMPLEX BLUE 20L

Description

CRC ECO COMPLEX BLUE 20L

General Purpose Cleaner; Multi Purpose; Drum; Liquid; Machinery Cleaning | Equipment And Parts Cleaning | Pressure Washer | Steam Cleaning | Hard Surfaces And Fabric | Building Maintenance | Marine Maintenance | General Cleaning And Degreasing | Driveway | Floor Cleaning | Stainless Steel | Glass | Counter | Automobile | Van | Forklift | Trailers; Blue

Part #

ECO COMPLEX BLUE 20L

BDI #
15066109

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
20
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
Application
Machinery Cleaning | Equipment And Parts Cleaning | Pressure Washer | Steam Cleaning | Hard Surfaces And Fabric | Building Maintenance | Marine Maintenance | General Cleaning And Degreasing | Driveway | Floor Cleaning | Stainless Steel | Glass | Counter | Automobile | Van | Forklift | Trailers
Manufacturer's Description
CRC Eco Complex Blue
Color
Blue
Substrate Material
All Surfaces
Odor
Neutral
Conformance to Certificate
REACH | CLP
Other Features
Non Flammable | Removes Grease - Oil - Grime - Tough Stain
Net Weight
20 L
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.crcind.com
Long Description
General Purpose Cleaner; Multi Purpose; Drum; Liquid; Machinery Cleaning | Equipment And Parts Cleaning | Pressure Washer | Steam Cleaning | Hard Surfaces And Fabric | Building Maintenance | Marine Maintenance | General Cleaning And Degreasing | Driveway | Floor Cleaning | Stainless Steel | Glass | Counter | Automobile | Van | Forklift | Trailers; Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh