Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FUZION LOTION HAND SOAP 1200ML https://www.bdiexpress.com/medias/INDZEPCLNRXX-127216C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTV8aW1hZ2UvanBlZ3xhRGswTDJobU9DODVPRE0wTlRJeE1EWTNOVFV3TDBsT1JGcEZVRU5NVGxKWVdGOHhNamN5TVRaRFh6TXdNSGd6TURBdWFuQm58ZTNjZDZhMmViOWM5OGUxNzgxNzI1NmUxZjcyYmQzZjE5NzE5ZTYwMDFlNDJlMzg3YmU3YTJhOTAxNzZmMTNmMQ
18622337 General Purpose Cleaners 

ZEP MANUFACTURING ZEP MANUFACTURING

FUZION LOTION HAND SOAP 1200ML

Description

FUZION LOTION HAND SOAP 1200ML ; HAND CARE

General Purpose Cleaner; Multi Purpose; Bottle; Liquid; Kitchen | Bathroom | Restaurants | Cafeteria | Hotel | Motel | Public Restroom | Medical Facility | Nursing Home | Recreational Center | Educational Facility; Green; 1200 Ml Container Size

Part #

127216C

BDI #
18622337

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 32

Brand
Manufacturer Name
ZEP MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
0.045
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
Application
Kitchen | Bathroom | Restaurants | Cafeteria | Hotel | Motel | Public Restroom | Medical Facility | Nursing Home | Recreational Center | Educational Facility
Manufacturer's Description
ZEP Lotion Hand Soap Fuzion Line
Color
Green
Substrate Material
All Surfaces
Odor
Pleasant
Conformance to Certificate
EPCRA | SARA 304/311/312/302/313
Other Features
Non Flammable
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.zep.com
Long Description
General Purpose Cleaner; Multi Purpose; Bottle; Liquid; Kitchen | Bathroom | Restaurants | Cafeteria | Hotel | Motel | Public Restroom | Medical Facility | Nursing Home | Recreational Center | Educational Facility; Green; 1200 Ml Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh