SPRAYON
SPRAYON
S75705000
SPRAYON SPRAYON
Description
S75705000 GENERAL PURPOSE CLEANER ; S75705 5GAL PAIL
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Tool | Equipment | Floor | Wall | Formica; Clear; 5 Gal Container Size
Part #
S75705000
BDI #
21458265
Details
1461.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/S75705000/p/21458265
Your Price
$ 1,461.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
18.95
EAN
0075577057054
Product Group - BDI
C00104
Product Name And Type
General Purpose Cleaner | Degreaser
Typical Use
Multi Purpose
Container Type
Pail
Texture
Liquid
Application
Tool | Equipment | Floor | Wall | Formica
Tradename
LIQUI SOL
Manufacturer's Description
Sprayon Citrus Cleaner/Degreaser
Color
Clear
Container Size value And um
5 Gal
Substrate Material
Metal | Plastic | Glass | Fiberglass | Wood | Concrete | Ceramic Tile
Degree of Flashpoint value And um
99 Deg F
Odor
Citrus
Conformance to Certificate
NSF C1
Other Features
Heavy Duty | Biodegradable | ODC Free | Dielectric Strength 40400V | Liqui-Sol Bulk Refill | Remove Grime - Dirt - Grease - Oil
Net Weight
640 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Weight / LBS
39
Long Description
General Purpose Cleaner; Degreaser; Multi Purpose; Pail; Liquid; Tool | Equipment | Floor | Wall | Formica; Clear; 5 Gal Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh