Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB 450 1L IDH 2458313 https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-2458313-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2MTZ8aW1hZ2UvanBlZ3xhRE5qTDJnd09DOHhNRGMyTXpVd09UZ3lOVFUyTmk5SlRrUk1UME5EVEU1U1dGaGZSMUJmTWpRMU9ETXhNMTlDVkV4Zk1VeGZNekF3ZURNd01DNXFjR2N8ZjIyZjVjOGViMzY0YmNjN2YwYmMwMDhkNzZmYWE1ODM4YzhiZmVhYjZjNzE0OWE2MDgwMGUyZDk5OTMwY2I3Ng
24923662 General Purpose Cleaners 

LOCTITE LOCTITE

SB 450 1L IDH 2458313

Description

SB 450 CLEANER IDH 2458313 ; 1L NA BOTTLE 8EA/CS

General Purpose Cleaner and Adhesion; Bottle; Liquid; Industrial; Loctite SB 450 Cleaner and Adhesion Promotor; Clear; 1 L

Part #

SB 450 1L IDH 2458313

BDI #
24923662

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.89
EAN
0079340013124
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Bottle
Texture
Liquid
Application
Industrial
Tradename
SB 450
Manufacturer's Description
Loctite SB 450 Cleaner and Adhesion Promotor
Color
Clear
Substrate Material
Metal | Plastic | Coated Surface
Odor
Alcohol-Like
Other Features
1-Part Technology | Thin Alcoholic Solution
Net Weight
33.8 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner and Adhesion; Bottle; Liquid; Industrial; Loctite SB 450 Cleaner and Adhesion Promotor; Clear; 1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh