

LOCTITE
LOCTITE
SF 7063 400ML IDH 2385316
LOCTITE LOCTITE
Description
LOCTITE SF 7063 400ML IDH 2385316
General Purpose Cleaner; Aerosol Can; Aerosol; Machinery Component; Loctite SF 7063 Cleaner; Colorless; 400 Ml
Part #
SF 7063 400ML IDH 2385316
BDI #
24743225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7063-400ML-IDH-2385316/p/24743225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Machinery Component
Tradename
SF 7063
Manufacturer's Description
Loctite SF 7063 Cleaner
Color
Colorless
Substrate Material
All Surfaces
Odor
Hydrocarbon
Conformance to Certificate
2010/75/EC
Other Features
Flammable
Net Weight
13.5 Oz
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner; Aerosol Can; Aerosol; Machinery Component; Loctite SF 7063 Cleaner; Colorless; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh