https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-88365-ARSLCN-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5Mzd8aW1hZ2UvanBlZ3xhR1U1TDJnd01TOHhNRGMyTXpVd09UVXpNRFkxTkM5SlRrUk1UME5EVEU1U1dGaGZSMUJmT0Rnek5qVmZRVkpUVEVOT1h6UXdNRTFNWHpNd01IZ3pNREF1YW5CbnxjMTM5N2U5YzcwNDBhNjJjMTY4Y2UwZWYxMzBjMzEyYWIzM2U4YTQyMjc4ZGViM2FlNDg2MmRhM2NjMmQ3YWJj
https://www.bdiexpress.com/medias/INDLOCCLNRXX-GP-88365-ARSLCN-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5Mzd8aW1hZ2UvanBlZ3xhR1U1TDJnd01TOHhNRGMyTXpVd09UVXpNRFkxTkM5SlRrUk1UME5EVEU1U1dGaGZSMUJmT0Rnek5qVmZRVkpUVEVOT1h6UXdNRTFNWHpNd01IZ3pNREF1YW5CbnxjMTM5N2U5YzcwNDBhNjJjMTY4Y2UwZWYxMzBjMzEyYWIzM2U4YTQyMjc4ZGViM2FlNDg2MmRhM2NjMmQ3YWJj
LOCTITE
LOCTITE
SF 7070 400ML IDH 88365
LOCTITE LOCTITE
Description
LOCTITE SF 7070 400ML IDH 88365
General Purpose Cleaner | Degreaser; Aerosol Can; Liquid; General Purpose | Industry; Loctite ODC-Free Cleaner and Degreaser; Clear; 400 Ml
Part #
SF 7070 400ML IDH 88365
BDI #
24743287
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/General-Purpose-Cleaners/SF-7070-400ML-IDH-88365/p/24743287
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
General Purpose | Industry
Tradename
SF 7070
Manufacturer's Description
Loctite ODC-Free Cleaner and Degreaser
Color
Clear
Substrate Material
Metal | Plastic | Rubber
Odor
Citrus Fruit Like
Conformance to Certificate
ASTM D543 | NSF K1
Other Features
Non Curing | Removes Oil - Grease - Lubrication Fluid
Net Weight
400 Ml
Category - BDI
Chemicals General Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
General Purpose
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Cleaner | Degreaser; Aerosol Can; Liquid; General Purpose | Industry; Loctite ODC-Free Cleaner and Degreaser; Clear; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


