Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1071 https://www.bdiexpress.com/medias/INDCROCLNRXX-1071-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTR8aW1hZ2UvanBlZ3xhR0kxTDJnMU1TODVPRE0wTlRNeU5UTTJNelV3TDBsT1JFTlNUME5NVGxKWVdGOHhNRGN4WHpNd01IZ3pNREF1YW5CbnxmMzVhMGMyOWJiMWRiZDM5MjkzZTc4ZDAyOTRiNmZhNjlmMTdmOTA2NWM2YTZjODFmZGRlZTg5NzU2NzIxMzVm
17115251 Specialty Purpose Cleaners 

AERVOE AERVOE

1071

Description

1071 FAULT FINDER CLEANER GROUP I ; 7.5 OZ 12EA/CS

Specialty Purpose Fault-Finder Cleaner; Industrial; Aerosol Can; Liquid; Fault-Finder Non-Destructive Test System; Clear; 12 Oz

Part #

1071

BDI #
17115251

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0.38
EAN
0088193010716
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Fault-Finder Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Liquid
Application
Fault-Finder Non-Destructive Test System
Manufacturer's Description
Aervoe Fault Finder Cleaner Group I
Color
Clear
Container Size value And um
12 Oz
Substrate Material
Metal | Glass | Plastic
Degree of Flashpoint value And um
Below 0 Deg F
Odor
Alcohol
Other Features
Flammable | Clean Metal - Glass - Plastic
Net Weight
7.5 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.aervoe.com
Weight / LBS
0.83333
Long Description
Specialty Purpose Fault-Finder Cleaner; Industrial; Aerosol Can; Liquid; Fault-Finder Non-Destructive Test System; Clear; 12 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh