AERVOE
AERVOE
8060 20OZ
AERVOE AERVOE
Description
NOT AVAILABLE IN CANADA
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Electric Motor | Lathe | Mining Equipment | Grease Fitting | Mold | Switches | Generator | Relay | Brake Lining | Rheostat | Fuse Holder; Clear; 20 Oz
Part #
8060
BDI #
17115626
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/8060-20OZ/p/17115626
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0088193080603
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
Electric Motor | Lathe | Mining Equipment | Grease Fitting | Mold | Switches | Generator | Relay | Brake Lining | Rheostat | Fuse Holder
Manufacturer's Description
Aervoe Crown NFP Safety Solvent
Color
Clear
Container Size value And um
20 Oz
Substrate Material
All Surfaces
Degree of Flashpoint value And um
No Flashpoint
Odor
Irritating
Other Features
Non Flammable
Net Weight
20 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer URL
https://www.aervoe.com
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Electric Motor | Lathe | Mining Equipment | Grease Fitting | Mold | Switches | Generator | Relay | Brake Lining | Rheostat | Fuse Holder; Clear; 20 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh