Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

82038 https://www.bdiexpress.com/medias/INDDYKCLNRXX-82038-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NzF8aW1hZ2UvanBlZ3xhRGRpTDJneE1TODVPRE0wTlRNeE56RTNNVFV3TDBsT1JFUlpTME5NVGxKWVdGODRNakF6T0Y4ek1EQjRNekF3TG1wd1p3fDAzNGQ3ZmFlMDMwYmM2NjEyZjVhYzE2MjkxNzMxODViMTA5ZjAxMTE5OGEwNDAzODkxZWY5Y2ViYmNiMTBlMzk
21720025 Specialty Purpose Cleaners 

DYKEM MARKING PROD DYKEM MARKING PROD

82038

Description

82038 LAYOUT FLUID REMOVER AND PREP ; 16OZ 12/CS

Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Clear; 16 Oz

Part #

82038

BDI #
21720025

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
5.9
EAN
0753769820388
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Manufacturer's Description
Dykem Marking Layout Fluid Remover
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Sweet Solvent
Other Features
Flammable
Net Weight
16 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.itwprobrands.com
Long Description
Specialty Purpose Cleaner; Industrial; Aerosol Can; Aerosol; Clear; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh