Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-AD DEOXDZR 16R 263KG IDH 594403 https://www.bdiexpress.com/medias/INDDEXDZRXX-594403-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhRFF4TDJobU9DOHhNRGN6TWpZMU56UXhNREEzT0M5SlRrUkVSVmhFV2xKWVdGODFPVFEwTUROZk16QXdlRE13TUM1cWNHY3xlY2E3NmQwNTQwYTc1NWNkZDg3MzMxYWU2YjgwY2YwYmM5MTI3ODg4ZmQ3MDZiNjUxNmRiMjgyZDUxYzdhNWNl
18203614 Specialty Purpose Cleaners 

LOCTITE LOCTITE

C-AD DEOXDZR 16R 263KG IDH 594403

Description

C-AD 16R AERO DEOXIDIZER IDH 594403 ; 263KG DRUM

Specialty Purpose Deoxidizer;Industrial;Drum;Liquid;Aerospace Coating;Red;263 Kg

Part #

C-AD DEOXDZR 16R 263KG IDH 594403

BDI #
18203614

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
23281900
Weight / Kilogram
245.14
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Deoxidizer
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Aerospace Coating
Manufacturer's Description
Loctite Deoxidizer
Color
Red
Container Size value And um
263 Kg
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Sharp
Other Features
Non Flammable | Solubility
Net Weight
263 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Deoxidizer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Deoxidizer;Industrial;Drum;Liquid;Aerospace Coating;Red;263 Kg

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh