LOCTITE
LOCTITE
C-AK 1520R 18KG IDH 687506
LOCTITE LOCTITE
Description
C-AK 1520 R ALKALINE CLEANER IDH 687506 ; 18KG PAIL
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Amber;18 Kg
Part #
C-AK 1520R 18KG IDH 687506
BDI #
18203771
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-1520R-18KG-IDH-687506/p/18203771
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
19.113
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Amber
Container Size value And um
18 Kg
Substrate Material
Aluminum | Iron | Steel
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Pail;Liquid;Amber;18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh