22384937
Specialty Purpose Cleaners
LOCTITE
LOCTITE
C-AK 3878-LF-NC AERO IDH 597277
LOCTITE LOCTITE
Description
BONDERITE C-AK 3878-LF-NC AERO ; POR EMULSION CLEANER
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;General Purpose;Clear;55 Gal
Part #
597277
BDI #
22384937
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-3878-LF-NC-AERO-IDH-597277/p/22384937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
General Purpose
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Clear
Container Size value And um
55 Gal
Degree of Flashpoint value And um
190 Deg C
Odor
Mild
Other Features
Non Flammable
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Liquid;General Purpose;Clear;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh