LOCTITE
LOCTITE
C-AK 4338 AERO IDH 596998
LOCTITE LOCTITE
Description
C-AK 4338 AERO CLEANER IDH 596998 ; ALKALINE
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Solid;Violet;193 Kg
Part #
C-AK 4338 AERO IDH 596998
BDI #
22384921
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-AK-4338-AERO-IDH-596998/p/22384921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
200.475
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Alkaline Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Solid
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Violet
Container Size value And um
193 Kg
Substrate Material
Aluminum
Degree of Flashpoint value And um
No Flashpoint
Odor
Slight
Other Features
Non Flammable
Net Weight
193 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Alkaline Cleaner;Industrial;Drum;Solid;Violet;193 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh