https://www.bdiexpress.com/medias/INDLOCCLNRXX-1127112-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDN8aW1hZ2UvanBlZ3xhRE15TDJoaE9DOHhNRGN6TWpZMU16WXdPRGs1TUM5SlRrUk1UME5EVEU1U1dGaGZNVEV5TnpFeE1sOVFURjh6TURCNE16QXdMbXB3Wnd8N2U3ODcwYTlhMGExOTQ5OTBkZjM5MTIxNDc5MzY2YmVmMDRhYmRhZWRlZDM1YjNjYTA5ZjM1MjM1ZGU4MGUxNg
https://www.bdiexpress.com/medias/INDLOCCLNRXX-1127112-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyNDN8aW1hZ2UvanBlZ3xhRE15TDJoaE9DOHhNRGN6TWpZMU16WXdPRGs1TUM5SlRrUk1UME5EVEU1U1dGaGZNVEV5TnpFeE1sOVFURjh6TURCNE16QXdMbXB3Wnd8N2U3ODcwYTlhMGExOTQ5OTBkZjM5MTIxNDc5MzY2YmVmMDRhYmRhZWRlZDM1YjNjYTA5ZjM1MjM1ZGU4MGUxNg
BONDERITE
BONDERITE
C-IC 4104 20KG IDH 1127112
BONDERITE BONDERITE
Description
1127112 ; POR TURCO NITRADD - T-4104
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;Descaling | Pickling;Clear;20 Kg
Part #
1127112
BDI #
18203374
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-IC-4104-20KG-IDH-1127112/p/18203374
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131805
Weight / Kilogram
21.092
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Acid Cleaner
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Application
Descaling | Pickling
Manufacturer's Description
Loctite Acidic Cleaner
Color
Clear
Container Size value And um
20 Kg
Substrate Material
Stainless Steel | Metal
Degree of Flashpoint value And um
100 Deg C
Odor
Acidic
Other Features
Non Flammable | Solubility
Net Weight
20 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Acid
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Acid Cleaner;Industrial;Pail;Liquid;Descaling | Pickling;Clear;20 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


