LOCTITE
LOCTITE
C-NE 220-WB 40LB/18KG IDH 772337
LOCTITE LOCTITE
Description
C-NE 220-WB ALKALINE CLEANER IDH 772337 ; 18KG PAIL
Specialty Purpose Neutral Cleaner;Industrial;Drum;Liquid;Conversion Coating | Spray;Yellow Orange;18 Kg
Part #
C-NE 220-WB 40LB/18KG IDH 772337
BDI #
22385049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/C-NE-220-WB-40LB-18KG-IDH-772337/p/22385049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
19.138
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Neutral Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Conversion Coating | Spray
Manufacturer's Description
Loctite Alkaline Cleaner
Color
Yellow Orange
Container Size value And um
18 Kg
Substrate Material
Aluminum | Steel
Odor
Mild
Other Features
Non Flammable | Corrosion Protection
Net Weight
18 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Alkaline
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Neutral Cleaner;Industrial;Drum;Liquid;Conversion Coating | Spray;Yellow Orange;18 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh