LOCTITE
LOCTITE
L-AD DFM 21 19KG IDH 593850
LOCTITE LOCTITE
Description
L-AD DFM 21 DEFOAMER IDH 593850 ; 19KG PAIL
Specialty Purpose Defoamer;Industrial;Pail;Liquid;White;19 Kg
Part #
L-AD DFM 21 19KG IDH 593850
BDI #
18203628
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/L-AD-DFM-21-19KG-IDH-593850/p/18203628
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
20.321
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Defoamer
Typical Use
Industrial
Container Type
Pail
Texture
Liquid
Manufacturer's Description
Loctite Defoamer
Color
White
Container Size value And um
19 Kg
Odor
Mild
Other Features
Non Flammable
Net Weight
19 Kg
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Defoamer
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Defoamer;Industrial;Pail;Liquid;White;19 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh