LOCTITE
LOCTITE
LOC Sz‚lv‚dotisztitc 500 ml
LOCTITE LOCTITE
Description
LOCTITE LOC Sz‚lv‚dotisztitc 500 ml
Windshield Cleaner; 500 Ml Container Size; Traditional Type; Use Clean Dust | Glued Insect | Window | Mirror | Lacquered Surface
Part #
LOC Sz‚lv‚dotisztitc 500 ml
BDI #
15002345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/LOC-Sz%E2%80%9Alv%E2%80%9Adotisztitc-500-ml/p/15002345
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Windshield
Manufacturer URL
https://www.loctite.com
Product Detail
Windshield Cleaner
Product Specification
500 Ml Container Size; Traditional Type; Use Clean Dust | Glued Insect | Window | Mirror | Lacquered Surface
Long Description
Windshield Cleaner; 500 Ml Container Size; Traditional Type; Use Clean Dust | Glued Insect | Window | Mirror | Lacquered Surface