SPRAY NINE
SPRAY NINE
MULTI PURPOSE 650ML TRIGGER BOTTLE
SPRAY NINE SPRAY NINE
Description
C26822 SPRAY NINE CLEANER/DEGREASER ; HEAVY-DUTY 650ML BOTTLE
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Automotive | Industrial/Commercial | Institutional | Household; Clear; 650 Ml
Part #
C26822
BDI #
18181173
Details
16.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/MULTI-PURPOSE-650ML-TRIGGER-BOTTLE/p/18181173
Your Price
$ 16.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0
EAN
0061976268221
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner | Degreaser
Typical Use
Industrial
Container Type
Trigger Spray
Texture
Liquid
Application
Automotive | Industrial/Commercial | Institutional | Household
Manufacturer's Description
Spray Nine Cleaner Degreaser
Color
Clear
Container Size value And um
650 Ml
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 203 Deg F
Odor
Citrus
Other Features
Non Flammable
Net Weight
650 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner | Degreaser
Manufacturer URL
https://www.spraynine.com
Long Description
Specialty Purpose Cleaner | Degreaser; Industrial; Trigger Spray; Liquid; Automotive | Industrial/Commercial | Institutional | Household; Clear; 650 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh