LOCTITE
LOCTITE
PMC CLEANER 55GAL IDH 420459
LOCTITE LOCTITE
Description
PMC CLEANER IDH 420459 RELEASE AGENT ; 83560 FREKOTE 55GALLON DRUM
Specialty Purpose Mold Release Cleaner;Industrial;Drum;Liquid;Release Coating;Clear;55 Gal
Part #
PMC CLEANER 55GAL IDH 420459
BDI #
17139487
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/PMC-CLEANER-55GAL-IDH-420459/p/17139487
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
190.96
EAN
0079340835603
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Mold Release Cleaner
Typical Use
Industrial
Container Type
Drum
Texture
Liquid
Application
Release Coating
Manufacturer's Description
Loctite Mold Release Cleaner
Color
Clear
Container Size value And um
55 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
32 Deg F
Odor
Solvent
Other Features
Solvent Blend
Net Weight
55 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Mold Release
Manufacturer URL
https://www.loctite.com
Weight / LBS
9.09
Long Description
Specialty Purpose Mold Release Cleaner;Industrial;Drum;Liquid;Release Coating;Clear;55 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh