

SPRAYON
SPRAYON
S1100T1232
SPRAYON SPRAYON
Description
S1100T1232 GLASS CLEANER ; POR 32OZ
Ammoniated Glass Cleaner; 32Oz Net Weight; 3.25" Length; 3.25" Width; 11.5" Height; For All Glass | Windows | Other Hard Surfaces; Ph 10.5; Ammoniated; Sprayon Cd1100 Ammoniated Glass Cleaner Is A Specially Formulated | Efficient Cleaner For Glass and Other Hard Surfaces; It Leaves Surfaces Sparkling Clean Without Leaving A Film
Part #
S1100T1232
BDI #
25139776
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/S1100T1232/p/25139776
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
1.21
EAN
0075577026470
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Ammoniated Glass
Product Detail
Ammoniated Glass Cleaner
Product Specification
32Oz Net Weight; 3.25" Length; 3.25" Width; 11.5" Height
Long Description
Ammoniated Glass Cleaner; 32Oz Net Weight; 3.25" Length; 3.25" Width; 11.5" Height; For All Glass | Windows | Other Hard Surfaces; Ph 10.5; Ammoniated; Sprayon Cd1100 Ammoniated Glass Cleaner Is A Specially Formulated | Efficient Cleaner For Glass and Other Hard Surfaces; It Leaves Surfaces Sparkling Clean Without Leaving A Film