https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147497-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzd8aW1hZ2UvanBlZ3xhR0kzTDJnM05DOHhNREExT0RFMk1EUTNNakE1TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjME9UZGZNekF3ZURNd01DNXFjR2N8NjZiZWYyOGFjMGU1N2YzYTBhNGY3YjMwYTJhN2ZkYWQ1NzhjNmUzNWQyOWE5YWFlNTQ5NzlmMmVhYTJkN2UyMQ
https://www.bdiexpress.com/medias/INDSPRXXXXXX-18147497-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzd8aW1hZ2UvanBlZ3xhR0kzTDJnM05DOHhNREExT0RFMk1EUTNNakE1TkM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRjME9UZGZNekF3ZURNd01DNXFjR2N8NjZiZWYyOGFjMGU1N2YzYTBhNGY3YjMwYTJhN2ZkYWQ1NzhjNmUzNWQyOWE5YWFlNTQ5NzlmMmVhYTJkN2UyMQ
SPRAYON
SPRAYON
SC2206000
SPRAYON SPRAYON
Description
SC2206000 ELECTRONIC CONTACT CLEANER ; S02206000 16OZ CAN 10OZ NET WT 12/CS
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Computer | PCB | Telephone Switch Gear | Satellite | Vacuum Tube | Relay | Clock | Office Machine | Hydraulic and Missile Fuel System; Clear; 16 Oz
Part #
SC2206000
BDI #
21458374
Details
33.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/SC2206000/p/21458374
Your Price
$ 33.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131800
Weight / Kilogram
0.47
EAN
0075577003174
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Contact Cleaner
Typical Use
Industrial Electrical
Container Type
Aerosol Can
Texture
Aerosol
Application
Computer | PCB | Telephone Switch Gear | Satellite | Vacuum Tube | Relay | Clock | Office Machine | Hydraulic and Missile Fuel System
Tradename
ELECTRO WIZARD
Manufacturer's Description
Sprayon Electro Wizard Contact Precision Cleaner
Color
Clear
Container Size value And um
16 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild Solvent
Other Features
No Residue | Precision | Instant Evaporation | Non Flammable | Dielectric Strength 12500V | Removes and Rinses Away Foreign Contaminant
Net Weight
10 Oz
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Manufacturer Item Number
S02206000
Weight / LBS
1.025
Long Description
Specialty Purpose Contact Cleaner; Industrial Electrical; Aerosol Can; Aerosol; Computer | PCB | Telephone Switch Gear | Satellite | Vacuum Tube | Relay | Clock | Office Machine | Hydraulic and Missile Fuel System; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


