Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZEP CHERRY BOMB NPE FREE https://www.bdiexpress.com/medias/INDZEPCLNRXX-M60323C-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2NDF8aW1hZ2UvanBlZ3xhR0ptTDJnME1DODVPRE0wTlRNeU1EUTBPRE13TDBsT1JGcEZVRU5NVGxKWVdGOU5OakF6TWpORFh6TXdNSGd6TURBdWFuQm58OTUzYTc3YmMxZWVmZDJhMWI1YjczOWYyMzdkNjIwMTkxZjhhYzJlMzJiZGMxZDFkOWEzZWZmZGJmYjgyZTE0NQ
18622470 Specialty Purpose Cleaners 

ZEP MANUFACTURING ZEP MANUFACTURING

ZEP CHERRY BOMB NPE FREE

Description

ZEP CHERRY BOMB NPE FREE ; HAND CLEANER 3.78L

Specialty Purpose Hand Cleaner; Industrial; Bottle; Liquid; Auto Shop | Garage | Machine Shop | Maintenance Department | Factory | Printing Pres | Packing Facility; Red; 1 Gal

Part #

M60323

BDI #
18622470

Details

64.19 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 64.19 / each BDIExpress
QTY

Inventory

Total: 80

Brand
Manufacturer Name
ZEP MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
53131627
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Hand Cleaner
Typical Use
Industrial
Container Type
Bottle
Texture
Liquid
Application
Auto Shop | Garage | Machine Shop | Maintenance Department | Factory | Printing Pres | Packing Facility
Tradename
CHERRY BOMB
Manufacturer's Description
ZEP Heavy-Duty Hand Cleaner with Abrasive
Color
Red
Container Size value And um
1 Gal
Substrate Material
All Surfaces
Degree of Flashpoint value And um
Above 200 Deg F
Odor
Mild Cherry
Other Features
Flammable | Corrosive | NPE Free
Net Weight
1 Gal
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Hand
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Hand Cleaner; Industrial; Bottle; Liquid; Auto Shop | Garage | Machine Shop | Maintenance Department | Factory | Printing Pres | Packing Facility; Red; 1 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh