ZEP MANUFACTURING
ZEP MANUFACTURING
ZEP RUST REMOVER 4L
ZEP MANUFACTURING ZEP MANUFACTURING
Description
ZEP RUST REMOVER 4L ; RUST REMOVER
Specialty Purpose Cleaner; Industrial; Can; Liquid; Iron | Steel | Auto Part | Tool | Sign | Machine Part | Equipment | Lighting Fixture | Construction Equipment | Pipe | Chain | Nuts | Bolt | Farm Machinery | Marine Equipment | Railroad Equipment | Bridge Structure | Guard Rails; Brown; 4 L
Part #
ZEP RUST REMOVER 4L
BDI #
18181813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Cleaners/Specialty-Purpose-Cleaners/ZEP-RUST-REMOVER-4L/p/18181813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47131814
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Purpose Cleaner
Typical Use
Industrial
Container Type
Can
Texture
Liquid
Application
Iron | Steel | Auto Part | Tool | Sign | Machine Part | Equipment | Lighting Fixture | Construction Equipment | Pipe | Chain | Nuts | Bolt | Farm Machinery | Marine Equipment | Railroad Equipment | Bridge Structure | Guard Rails
Manufacturer's Description
ZEP Rust Remover
Color
Brown
Container Size value And um
4 L
Substrate Material
Metal
Degree of Flashpoint value And um
No Flashpoint
Odor
Characteristic
Other Features
Non Flammable | Corrosive | Removes Rust - Oxide - Tarnish - Soil - Heat Scale
Net Weight
4 L
Category - BDI
Chemicals Specialty Purpose Cleaners
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.zep.com
Long Description
Specialty Purpose Cleaner; Industrial; Can; Liquid; Iron | Steel | Auto Part | Tool | Sign | Machine Part | Equipment | Lighting Fixture | Construction Equipment | Pipe | Chain | Nuts | Bolt | Farm Machinery | Marine Equipment | Railroad Equipment | Bridge Structure | Guard Rails; Brown; 4 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh