Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg DYMO D1 19 MM black/white #45803
1482355 Chemicals 

DYMO METAL EMB TAPE DYMO METAL EMB TAPE

DYMO D1 19 MM black/white #45803

Description

DYMO METAL EMB TAPE DYMO D1 19 MM black/white #45803

Tape; 19MM X 7M; Black On White

Part #

DYMO D1 19 MM black/white #45803

BDI #
1482355

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DYMO METAL EMB TAPE
Minimum Buy Quantity
N/A
UNSPSC
31201500
Weight / Kilogram
0
Product Group - BDI
G00268
Noun
Tape
Product Detail
Tape
Product Specification
Tape; 19MM X 7M; Black On White
Long Description
Tape; 19MM X 7M; Black On White