

25086779
Chemicals
FUCHS
FUCHS
ECOCOOL SYN 6028 20L
FUCHS FUCHS
Description
ECOCOOL SYN 6028 20L ; SYNTHETIC COOLANT 20L PAIL
Metal Working Fluid; 20L Can; Liquid Form; Blue Color; Mild Odor; Heavy-duty Synthetic Coolant; 1000PSI High Pressure; For Cutting, Grinding, Drilling, Milling and Sawing
Part #
601939556
BDI #
25086779
Details
344.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/ECOCOOL-SYN-6028-20L/p/25086779
Your Price
$ 344.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174004
Weight / Kilogram
0.045
Product Group - BDI
C00104
Noun
Fluid
Keyword String
Metal Working
Manufacturer URL
https://www.fuchs.com
Product Detail
Metal Working Fluid
Product Specification
20L Can; Liquid Form; Blue Color; Mild Odor; Heavy-duty Synthetic Coolant; 1000PSI High Pressure
Long Description
Metal Working Fluid; 20L Can; Liquid Form; Blue Color; Mild Odor; Heavy-duty Synthetic Coolant; 1000PSI High Pressure; For Cutting, Grinding, Drilling, Milling and Sawing