![F-1 54MM X 2010MM +POOF PQF 9.8X4T](/medias/INDXXXXXXXXX-15070301-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMjd8aW1hZ2UvanBlZ3xhRFF5TDJneVpTODVPREkwT1RFMk5UTTNNemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEzTURNd01WOHpNREI0TXpBd0xtcHdad3wwZjg0ZjU0YjViMjUxNjlkZDgxYTI2NWM4ZmVhZmM4MjFjMDk2YTA5ZmVlMzUxYWQ1YTFjMThiNTFhZTliYzEy)
![F-1 54MM X 2010MM +POOF PQF 9.8X4T](/medias/INDXXXXXXXXX-15070301-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMjd8aW1hZ2UvanBlZ3xhRFF5TDJneVpTODVPREkwT1RFMk5UTTNNemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEzTURNd01WOHpNREI0TXpBd0xtcHdad3wwZjg0ZjU0YjViMjUxNjlkZDgxYTI2NWM4ZmVhZmM4MjFjMDk2YTA5ZmVlMzUxYWQ1YTFjMThiNTFhZTliYzEy)
HABASIT BELTING
HABASIT BELTING
F-1 54MM X 2010MM +POOF PQF 9.8X4T
HABASIT BELTING HABASIT BELTING
Description
HABASIT BELTING F-1 54MM X 2010MM +POOF PQF 9.8X4T
Machine Tape; 54MM X 2010MM Polyamide
Part #
F-1 54MM X 2010MM +POOF PQF 9.8X4T
BDI #
15071960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/F-1-54MM-X-2010MM-+POOF-PQF-9-8X4T/p/15071960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201522
Weight / Kilogram
2
Product Group - BDI
M00132
Noun
Tape
Keyword String
Machine
Product Detail
Machine Tape
Product Specification
Machine Tape; 54MM X 2010MM Polyamide
Long Description
Machine Tape; 54MM X 2010MM Polyamide