

KRYLON
KRYLON
K05513007
KRYLON KRYLON
Description
K05513007 SPRAY PAINT ; GLOSS CLASSIC GRAY 16OZ 6/CS
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Classic Gray Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Part #
K05513007
BDI #
25139576
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/K05513007/p/25139576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211509
Weight / Kilogram
0.47
EAN
0724504055136
Product Group - BDI
C00104
Noun
Primer
Manufacturer URL
https://www.krylon.com
Weight / LBS
1.029
Product Detail
Enamel Spray Paint Primer
Product Specification
Colormaxx; Gloss Finish; Classic Gray Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done
Long Description
Enamel Spray Paint Primer; Colormaxx; Gloss Finish; Classic Gray Color; 12 Oz Net Weight; 2.61" Length; 2.61" Width; 7.96" Height; Premium Coverage And Superior Color With Excellent Adhesion And Durability; Indoor/Outdoor Use With Rust Protection; Big Button Spray Tip With Spray Any Way Capabilities; Dries In 10 Minutes Or Less; Krylon Colormaxx Spray Paint Provides Brilliant, On-Trend Colors In A Variety Of Sheens; This Product Has Smooth Application With Added Rust Protection; The Easy Push Big Button Tip Provides The Ability To Spray At Any Angle For Fast Coverage To Get Your Project Done