

3M
3M
7000028601
3M 3M
Description
405-021200-21305 5-WAY PENETRANT ; 24OZ SPRAY CAN
Multi-Purpose Lubricant; Stainless Steel, Aluminum, Steel, Metal Applicable Material; Lubricates Delicate Machine/Precision Instrument/Tapping Lubricant Application; 24OZ Nominal Capacity Volume; Spray Can Packing Type; 12/Case Quantity
Part #
7000028601
BDI #
24479221
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/7000028601/p/24479221
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0021200213052
Product Group - BDI
C00104
Noun
Lubricant
Keyword String
Multi-Purpose
Manufacturer Item Number
405-021200-21305
Weight / LBS
2.1
Product Detail
Multi-Purpose Lubricant
Product Specification
Stainless Steel, Aluminum, Steel, Metal Applicable Material; Lubricates Delicate Machine/Precision Instrument/Tapping Lubricant Application; 24OZ Nominal Capacity Volume; Spray Can Packing Type; 12/Case Quantity
Long Description
Multi-Purpose Lubricant; Stainless Steel, Aluminum, Steel, Metal Applicable Material; Lubricates Delicate Machine/Precision Instrument/Tapping Lubricant Application; 24OZ Nominal Capacity Volume; Spray Can Packing Type; 12/Case Quantity