https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8013-CAN-2LB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2Mjl8aW1hZ2UvanBlZ3xhREptTDJneFpTOHhNRGMyTXpNM05qVTFPREV4TUM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQXhNMTlEUVU1Zk1reENYek13TUhnek1EQXVhbkJufDFiM2VjM2EwYWVhZjg5MmFkYmJjOWNlZjYzY2Y3NGRjMWEzZWEzNTdiMjkwOTQ2NjBiOGQzZGJmZDczNTM4MDM
https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8013-CAN-2LB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc2Mjl8aW1hZ2UvanBlZ3xhREptTDJneFpTOHhNRGMyTXpNM05qVTFPREV4TUM5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EQXhNMTlEUVU1Zk1reENYek13TUhnek1EQXVhbkJufDFiM2VjM2EwYWVhZjg5MmFkYmJjOWNlZjYzY2Y3NGRjMWEzZWEzNTdiMjkwOTQ2NjBiOGQzZGJmZDczNTM4MDM
LOCTITE
LOCTITE
LB 8013 N-7000 2LB
LOCTITE LOCTITE
Description
LOCTITE LB 8013 N-7000 2LB
Anti-Seize Compound; Graphite Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 2 Lb
Part #
LB 8013 N-7000 2LB
BDI #
24600231
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8013-N-7000-2LB/p/24600231
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Can
Texture
Paste
Application
Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener
Tradename
8013 | N-7000
Manufacturer's Description
8013 N-7000 High Purity Anti-Seize
Color
Gray
Container Size value And um
2 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
218 Deg C
Odor
Characteristic
VOC Content - Percentage
0 Percentage
Other Features
Non Curing
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Graphite Grade; Can; Paste; Valve | Pipe Fitting | Slip Fit and Press Fit | Chemical and Pharmaceutical Plant | Paper Mill | Stainless Steel Fastener; Gray; 2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


