LOCTITE
LOCTITE
LB 8014 40LB IDH 1170163
LOCTITE LOCTITE
Description
NOT AVAILABLE IN CANADA
Anti-Seize Compound; Mineral Oil; Pail; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 40 Lb
Part #
1170163
BDI #
1055234
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Anti-Seize/LB-8014-40LB-IDH-1170163/p/1055234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
18.658
EAN
0079340433649
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Mineral Oil
Container Type
Pail
Texture
Paste
Application
Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft
Manufacturer's Description
Food Grade Anti-Seize
Color
White
Container Size value And um
40 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
154 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1170163
Weight / LBS
45.04
Long Description
Anti-Seize Compound; Mineral Oil; Pail; Paste; Pipe Joint | Nut | Bolt and Stud | Flange Gasket | Slip Fit | Press Fit and Keyed Shaft; White; 40 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh