![LB 8150 1GAL IDH 235086](/medias/INDLOCLUBXXX-ASZ-SILVERGRADE-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NjV8aW1hZ2UvanBlZ3xhRGd5TDJnM1pDOHhNRFU1T0RNMk9Ua3hPVEF3Tmk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDFOSlRGWkZVa2RTUVVSRlgwTk9Yek13TUhnek1EQXVhbkJufGZmNjIzYjFkNmNmOGM2YmNjZWJmMzNjOWVlYTAyMTU2YjRmMWY2NDg2YzI2ZjZiMjMzM2E0YzIzYTNlZTgzMjY)
![LB 8150 1GAL IDH 235086](/medias/INDLOCLUBXXX-ASZ-SILVERGRADE-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NjV8aW1hZ2UvanBlZ3xhRGd5TDJnM1pDOHhNRFU1T0RNMk9Ua3hPVEF3Tmk5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDFOSlRGWkZVa2RTUVVSRlgwTk9Yek13TUhnek1EQXVhbkJufGZmNjIzYjFkNmNmOGM2YmNjZWJmMzNjOWVlYTAyMTU2YjRmMWY2NDg2YzI2ZjZiMjMzM2E0YzIzYTNlZTgzMjY)
LOCTITE
LOCTITE
LB 8150 1GAL IDH 235086
LOCTITE LOCTITE
Description
LB 8150 1GAL IDH 235086 LUBRICANT ; 80206 ANTI SEIZE SILVER 1GAL 2EA/CS
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 1 Gal
Part #
235086
BDI #
1056120
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Anti-Seize/LB-8150-1GAL-IDH-235086/p/1056120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
5.1
EAN
0079340802063
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Can
Texture
Paste
Application
Boiler | Oven Part | Jet Engine | Industrial Turbine
Manufacturer's Description
Silver Grade Anti-Seize
Color
Silver
Container Size value And um
1 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Hydrocarbon Like
VOC Content - Percentage
12.96 Percentage | 162 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Other Features
NLGI 1 | Heavy Duty | Petroleum Based | Heavy Pressure Application
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
80206
Weight / LBS
11.243
Long Description
Anti-Seize Compound; Silver Grade; Can; Paste; Boiler | Oven Part | Jet Engine | Industrial Turbine; Silver; 1 Gal
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh