https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8504-CAN-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyNDJ8aW1hZ2UvanBlZ3xhREV5TDJnME1pOHhNRGMyTXpNNU5qVTNPVE0xT0M5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EVXdORjlEUVU1Zk1VeENYek13TUhnek1EQXVhbkJufDA2ZDZlNWNkOTZiNzRiZmQ2MTI3M2VmZGJhZjczYTNlM2I2NzdjM2E4ZmVjNGMxMDkyZjlhNzIwYjNlNjdhZWM
https://www.bdiexpress.com/medias/INDLOCLUBXXX-ASZ-LB8504-CAN-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUyNDJ8aW1hZ2UvanBlZ3xhREV5TDJnME1pOHhNRGMyTXpNNU5qVTNPVE0xT0M5SlRrUk1UME5NVlVKWVdGaGZRVk5hWDB4Q09EVXdORjlEUVU1Zk1VeENYek13TUhnek1EQXVhbkJufDA2ZDZlNWNkOTZiNzRiZmQ2MTI3M2VmZGJhZjczYTNlM2I2NzdjM2E4ZmVjNGMxMDkyZjlhNzIwYjNlNjdhZWM
LOCTITE
LOCTITE
LB 8504 GRAPHITE 50 ANTI-SEIZE 1LB
LOCTITE LOCTITE
Description
LOCTITE LB 8504 GRAPHITE 50 ANTI-SEIZE 1LB
Anti-Seize Compound; Graphite Grade; Can; Paste; Machine Thread | Tapered Pipe Thread | For Press-Fit and Slip-Fit Joint; Black; 1 Lb
Part #
LB 8504 GRAPHITE 50 ANTI-SEIZE 1LB
BDI #
24601427
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Anti-Seize/LB-8504-GRAPHITE-50-ANTI-SEIZE-1LB/p/24601427
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Graphite Grade
Container Type
Can
Texture
Paste
Application
Machine Thread | Tapered Pipe Thread | For Press-Fit and Slip-Fit Joint
Tradename
8504 | GRAPHITE-50
Manufacturer's Description
8504 Graphite-50 Anti-Seize
Color
Black
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
236 Deg C COC
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Non Curing | Brush Top Can
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Graphite Grade; Can; Paste; Machine Thread | Tapered Pipe Thread | For Press-Fit and Slip-Fit Joint; Black; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


