

BOSTIK NEVER-SEEZ
BOSTIK NEVER-SEEZ
NSB-150
BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ
Description
NSB-150 BLACK MOLY ANTI SEIZE GREASE ; 1LB FLAT TOP BLACK -10 TO 750 DEG F
Anti-Seize Compound; Black Moly; Can; Paste; Multipurpose | Industrial; Gray; 1 Lb
Part #
NSB-150
BDI #
21451108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Anti-Seize/NSB-150/p/21451108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Black Moly
Container Type
Can
Texture
Paste
Application
Multipurpose | Industrial
Tradename
NEVER-SEEZ BOSTIK
Manufacturer's Description
Never-Seez Black Moly
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
474.8 Deg F
Odor
Petroleum
Other Features
Flat Top Can
Net Weight
1 Lb
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://neverseizeproducts.com
Long Description
Anti-Seize Compound; Black Moly; Can; Paste; Multipurpose | Industrial; Gray; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh