

JET LUBE
JET LUBE
SS-30
JET LUBE JET LUBE
Description
SS-30 GREASE ; NO 12504 1LB CAN
Anti-Seize Compound; Pure Copper; Can; Paste; Fitting; Copper; 1 Lb
Part #
SS-30
BDI #
21534966

Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Chemicals/Lubricants/Anti-Seize/SS-30/p/21534966
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Pure Copper
Container Type
Can
Texture
Paste
Application
Fitting
Tradename
JET LUBE SS-30
Manufacturer's Description
High-Temperature Anti-Seize And Gasket Compound
Color
Copper
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 560 Deg F
Odor
Petroleum
Conformance to Certificate
MIL-PRF-907F
Other Features
Brush Top Lid
Net Weight
1 Lb
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.jetlube.com
Long Description
Anti-Seize Compound; Pure Copper; Can; Paste; Fitting; Copper; 1 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh