LPS
LPS
06716
LPS LPS
Description
06716 CLEAR PENETRATING GREASE ; AEROSOL CAN 11OZ
Aluminum Complex Grease; Multipurpose; Aerosol Can; Aerosol; Bottling Equipment | Bushing | Cable | Chain | Gear | Piston | Sprocket | Valve | Wire Rope; Colorless; 11 Oz
Part #
428-C06716
BDI #
600261
Details
66.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/06716/p/600261
Your Price
$ 66.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.44
EAN
0078827067162
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Bottling Equipment | Bushing | Cable | Chain | Gear | Piston | Sprocket | Valve | Wire Rope
Manufacturer's Description
Clear Penetrating Grease
Color
Colorless
Container Size value And um
11 Oz
Degree of Flashpoint value And um
15 Deg C TCC
Odor
Heptane
VOC Content - Percentage
42.6 Percentage
Conformance to Certificate
NSF H1
NLGI Grade
1 to 1-1/2
Other Features
High Tack | Metal Detectable Plastic Component | Clear Lubricating Gel
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
06716
Long Description
Aluminum Complex Grease; Multipurpose; Aerosol Can; Aerosol; Bottling Equipment | Bushing | Cable | Chain | Gear | Piston | Sprocket | Valve | Wire Rope; Colorless; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh