

JET LUBE
JET LUBE
50350
JET LUBE JET LUBE
Description
JET LUBE 50350
Grease; 14Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; White Color; 430 Deg F Nominal Flash Point; 2 NLGI Grade; Grease-Like Odor/Scent; Can Packing Type; Paste or Gel Physical Form; Corrosive Process | Heat and Water Resistance; 0.95 Maximum Specific Gravity; 320 Deg F Maximum Temperature Range; Lithium Thickener; For Most Metal Applicable Material
Part #
50350
BDI #
23286542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Lubricants/Grease/50350/p/23286542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Manufacturer URL
https://www.jetlube.com
Weight / LBS
1.2
Product Detail
Grease
Product Specification
14Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; White Color; 430 Deg F Nominal Flash Point; 2 NLGI Grade; Grease-Like Odor/Scent; Can Packing Type; Paste or Gel Physical Form; Corrosive Process | Heat and Water Resistance; 0.95 Maximum Specific Gravity; 320 Deg F Maximum Temperature Range; Lithium Thickener
Long Description
Grease; 14Oz Nominal Capacity Weight; Petroleum Based Chemical Compound; White Color; 430 Deg F Nominal Flash Point; 2 NLGI Grade; Grease-Like Odor/Scent; Can Packing Type; Paste or Gel Physical Form; Corrosive Process | Heat and Water Resistance; 0.95 Maximum Specific Gravity; 320 Deg F Maximum Temperature Range; Lithium Thickener; For Most Metal Applicable Material