SAF-T-LOK INTL
SAF-T-LOK INTL
81478
SAF-T-LOK INTL SAF-T-LOK INTL
Description
81478 B-35HT BEARING LUBRICANT ; 35LB BRUSH TOP CAN HI-TEMP BLK
Bentone Grease; Bearing; Pail; Grease; Low Speed Bearing; Black; 35 Lb
Part #
81478
BDI #
24051745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/81478/p/24051745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
18.14
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Low Speed Bearing
Manufacturer's Description
High-Temp Bearing Lubricant
Color
Black
Container Size value And um
35 Lb
Degree of Flashpoint value And um
580 Deg F OC
Odor
Little
NLGI Grade
1 to 2
Other Features
Multipurpose | High Performance
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
81478
Weight / LBS
40
Long Description
Bentone Grease; Bearing; Pail; Grease; Low Speed Bearing; Black; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh