FAG
FAG
ARCANOL-SPEED2,6-1KG
FAG FAG
Description
ARCANOL-SPEED2,6-1KG BEARING GREASE ; NON-RETURNABLE
Lithium Complex Grease; Bearing; Tub; Grease; Ball Bearing | Cylindrical Roller Bearing; Beige; 1 Kg
Part #
ARCANOL-SPEED2,6-1KG
BDI #
1154374
Details
348.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Lubricants/Grease/ARCANOL-SPEED2,6-1KG/p/1154374
Your Price
$ 348.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
1.084
EAN
4026677845115
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Ester Oil
Typical Use
Bearing
Container Type
Tub
Texture
Grease
Application
Ball Bearing | Cylindrical Roller Bearing
Manufacturer's Description
Fag Arcanol Speed 2.6 Rolling Bearing Grease
Color
Beige
Container Size value And um
1 Kg
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Ester Oil
Manufacturer URL
https://www.schaeffler.com
Long Description
Lithium Complex Grease; Bearing; Tub; Grease; Ball Bearing | Cylindrical Roller Bearing; Beige; 1 Kg
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh